Description
The low profile cable tie mount in black is applied with a #5 (M3) screw. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with cable ties M, is designed for indoor environments, and comes in packages of 1000.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Tensile Strength | 80 lb | Material | Nylon |
| Color | Black | Width | 0.32 in |
| Height | 0.4 in | Mounting | #5 (M3) Countersunk Screw |
| Application | Indoor | UPC | 074983391127 |
Packages
| 5000 - UNIT - (5000) |