Description
The low profile cable tie mount in natural color is applied with a #2 (M2) screw. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with miniature cable ties. It is designed for indoor environments and comes in packages of 1000.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Tensile Strength | 80 lb | Material | Nylon |
| Color | Natural | Width | 0.32 in |
| Height | 0.4 in | Mounting | Screw |
| Standards | cULus 52275 Type 2, 21, CE Compliant, RoHS Compliant | Application | Low Profile Mount Designed to Secure Wire Bundles Where Space is Limited. |
| UPC | 074983580514 |
Packages
| 5000 - UNIT - (5000) |