Description
Panduit LPMS-S8-M Screw Applied Cable Tie Mounts have a low profile design that keeps the cable bundles secure and close to the surface. Installs with a #8 (M4) screw and with miniature cable ties. Made of Nylon 6.6, are natural in color and come in packages of 1000.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Material | Nylon | Color | Natural |
| Width | 0.5 in | Height | 0.74 in |
| Mounting | Screw | Standards | CE Compliant, RoHS Compliant |
| Application | Low Profile Mount Designed to Secure Wire Bundles Where Space is Limited. | UPC | 074983580552 |
Packages
| 5000 - UNIT - (5000) |