Abbotsford
PANMBMSS10MY

PANDUIT MBMS-S10-MY MBMS-S10-MY Cable Tie Mount, Natural, Aluminum, Screw, 0.14x0.5", PK1000

Price $0.3267 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:MBMS-S10-MY

Description

Panduit MBMS-S10-MY Screw Applied Metal Mounting Bases provide a secure support in demanding applications. Designed for use in indoor and outdoor environments and with #10 (M5) screws. Use with miniature, intermediate and standard cable ties. Made of Aluminum, are natural in color and come in packages of 1000.

Specifications

Brand Name Panduit Type Cable Tie Mount
Tensile Strength 222 lb Material Aluminum
Color Natural Width 0.5 in
Height 1 in Mounting Screw
Standards CE Compliant, UL Recognized: E136577, RoHS Compliant Application Screw Applied Aluminum Mounting Base for a Secure Support in Demanding Applications
UPC 074983461738

Packages

5000 - UNIT - (5000)