Abbotsford
PANMPMH38D0

PANDUIT MPMH38-D0 MPMH38-D0 Cable Tie Mount

Price $0.8910 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:MPMH38-D0

Description

The masonry push barb cable tie mount in black, made of impact modified, weather-resistant nylon 6.6 uses a fir tree hole mounting method. It requires a hole diameter of 0.38" (9.7 mm), is intended for hanging heavy cables, and is designed for use in indoor and outdoor environments. It is used with miniature, intermediate, standard, light-heavy, heavy, and hook and loop mount cables ties. It comes in packages of 500.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material Nylon
Color Natural Width 0.55 in
Height 0.53 in Mounting Fir Tree Hole Mount
Application Outdoor UPC 074983588350

Packages

500 - UNIT - (500)