Abbotsford
PANMPMWH32D0

PANDUIT MPMWH32-D0 MPMWH32-D0 Cable Tie Mount, Black, UV PA 6.6, Fir Tree, 1.4x0.58", PK500

Price $0.7868 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:MPMWH32-D0

Description

Panduit MPMWH32-D0 Masonry Push Mounts are used to secure wire, cable or tubing to masonry surfaces. They install quickly into pre-drilled holes, using a fir tree hold mounting method. Are 01.41” x 0.28” (35.8mm x 7.1mm) in size and require a hole diameter of 0.31” (8.0mm) for mounting. For use in indoor and outdoor environments and with miniature through heavy cable ties as well as hook and loop mount cable ties. Made of impact modified Weather Resistant Nylon 6.6, are black in color and come in packages of 500.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material Nylon
Color Black Width 14.7 mm
Height 14.5 mm Mounting Fir Tree Hole Mount
Application Recessed Commercial; Recessed Residential; Damp Location; Wet Location Outdoor Rated Lamps UPC 074983336074

Packages

500 - UNIT - (500)