Description
Panduit’s MTP2H-E10-C Multiple Tie Plates are designed to secure bundles that are closely spaced. With their low profile design, bundles stay close to mounting surface making them ideal for areas where overhead space is limited. These mounts can be used with miniature through heavy cable ties and are intended for use in indoor environments. Supports two bundles and uses #10 (M5) screws. Made of Nylon 6.6, are natural in color and come in packages of 100.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Length | 91.2 mm | Material | Nylon |
| Color | Natural | Width | 0.62 in |
| Height | 3 in | Mounting | #10 (M5) Screw |
| Standards | NA | Application | Indoor |
| UPC | 074983584345 |
Packages
| 200 - UNIT - (200) |