Description
The multiple tie plate in natural color supports four bundles and is used with miniature, intermediate, standard, heavy-standard, light-heavy, and heavy cable ties. It uses #10 (M5) screws and is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for indoor environments and comes in packages of 100.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Length | 6.59 In. | Tensile Strength | 534 lb |
| Material | Nylon | Color | Natural |
| Width | 0.63 in | Height | 0.2 in |
| Mounting | Screw | Standards | cULus 62275 Type 2,21 (E136577), CE Compliant, RoHS Compliant |
| Application | Indoor | UPC | 074983584420 |
Packages
| 200 - UNIT - (200) |