Description
The snap-in cable tie mount in gray is applied with rubber adhesive tape. It is made of ABS for indoor environments. It comes in packages of 500.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Tensile Strength | 222 lb |
| Material | ABS | Color | Gray |
| Width | 1 in | Height | 0.35 in |
| Mounting | Rubber Adhesive | Application | Indoor |
| UPC | 074983589579 |
Packages
| 500 - UNIT - (500) |