Description
Panduit SMS-A-D15 Snap-In Cable Mounts eliminate protruding tie heads and facilitate one hand tie threading. The integral retaining notch allows cable tie heads to be held in place below bundle. Applied with rubber adhesive tape and are designed for use in indoor environments where mounting holes cannot be drilled. They are 0.31” x 2.06” (7.9 x 52.3mm) in size and can be used with standard cross section cable ties. Made of ABS, are white ivory in color and come in packages of 500.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Material | ABS | Color | Ivory |
| Width | 1 in | Height | 0.31 in |
| Mounting | Rubber Adhesive Tape | Standards | CE Compliant, UL Recognized E136577, RoHS Compliant |
| Application | Indoor | UPC | 074983580095 |
Packages
| 500 - UNIT - (500) |