Description
The fir tree push mount is black and requires a panel hole diameter of 0.25 to 0.28" (6.3 to 7.1 mm). It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Ty?® |
| Type | Cable Tie Mount | Tensile Strength | 222 lb |
| Material | Nylon | Color | Black |
| Width | 0.65 in | Height | 0.67 in |
| Mounting | Fir Tree Hole Mount | Standards | 264.16 |
| Application | Outdoor | UPC | 074983398195 |
Packages
| 1000 - UNIT - (1000) |