Description
The cable tie mount in natural color is applied with user-supplied adhesives and is 0.32" (8.1 mm) wide. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Tensile Strength | 80 lb |
| Material | Nylon | Color | Natural |
| Width | 0.31 in | Height | 0.23 in |
| Mounting | User Supplied Adhesive | Standards | cULus 62275 Type 1,11 (Recognized, E136577), CE Compliant, RoHS Compliant |
| Application | Indoor | UPC | 074983580811 |
Packages
| 2000 - UNIT - (2000) |