Abbotsford
PANTM1S4M

PANDUIT TM1S4-M TM1S4-M Cable Tie Mount, Natural, PA 6.6, Screw, 0.51x0.32", 1000PK

Price $0.2710 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TM1S4-M

Description

The cable tie mount in natural color is applied with a #4 (M2.5) screw and is 0.32" (8.1 mm) wide. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Tensile Strength 80 lb
Material Nylon Color Natural
Width 0.31 in Height 0.23 in
Mounting #4 (M2.5) Screw Standards CE Compliant, UL Recognized:E136577, RoHS Compliant
Application Low Profile Flame Retardant Cable Tie Mount to Keep Bundle Close to Mounting Surface and for Indoor Use UPC 074983581412

Packages

1000 - UNIT - (1000)