Description
The cable tie mount in black is applied with a #4 (M2.5) screw and is 0.32" (8.1 mm) wide. It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor and high-temperature environments. It comes in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Tensile Strength | 80 lb |
| Material | Nylon | Color | Black |
| Width | 0.31 in | Mounting | #4 (M2.5) Screw |
| Standards | cULus 62275 Type 2,21 (E136577), CE Compliant, RoHS Compliant | Application | Indoor |
| UPC | 074983581436 |
Packages
| 1000 - UNIT - (1000) |