Abbotsford
PANTM1S6M30

PANDUIT TM1S6-M30 TM1S6-M30 Cable Tie Mount

Price $0.2971 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TM1S6-M30

Description

The cable tie mount in black is applied with a #6 (M3) screw and is 0.32" (8.1 mm) wide. It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Tensile Strength 80 lb
Material Nylon Color Black
Width 0.31 in Height 0.23 in
Mounting #6 (M3) Screw UPC 074983581634

Packages

1000 - UNIT - (1000)