Abbotsford
PANTM2R6M

PANDUIT TM2R6-M TM2R6-M Cable Tie Mount

Price $0.2904 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TM2R6-M

Description

The cable tie mount in natural color is applied with a rivet and is 0.43" (10.9 mm) wide. It uses a #6 (M3) screw and is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Tensile Strength 222 lb
Material Nylon Color Natural
Width 0.42 in Height 0.27 in
Mounting 3/16" Rivet UPC 074983581818

Packages

1000 - UNIT - (1000)