Abbotsford
PANTM2S6M30

PANDUIT TM2S6-M30 TM2S6-M30 Cable Tie Mount

Price $0.3717 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TM2S6-M30

Description

The cable tie mount in black is applied with a #6 (M3) screw and is 0.43" (10.9 mm) wide. It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Tensile Strength 222 lb
Material Nylon Color Black
Width 0.42 in Height 0.27 in
Mounting Screw Standards cULus 62275 Type 2,21 (E136577), CE Compliant, RoHS Compliant
Application Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface UPC 074983582037

Packages

1000 - UNIT - (1000)