Description
The cable tie mount in black is applied with a rivet and is 0.62" (15.8 mm) wide. It uses a #6 (M3) screw and is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Length | .86 in |
| Tensile Strength | 222 lb | Material | Nylon |
| Color | Black | Width | 0.61 in |
| Height | 0.37 in | Mounting | 3/16" Rivet |
| Standards | cULus 62275 Type 2,21 (E136577), CE Compliant, RoHS Compliant | Application | Cable Tie Mount applied with a rivet |
| UPC | 074983582426 |
Packages
| 1000 - UNIT - (1000) |