Abbotsford
PANTM3S10M

PANDUIT TM3S10-M TM3S10-M Cable Tie Mount, Natural, PA 6.6, 0.86x0.61", #10 Screw, PK1000

Price $0.4697 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TM3S10-M

Description

Panduit TM3S10-M screw applied cable tie mounts offer a through hole in the mount in which a screw or rivet can be secured, this offers maximum stability for cable bundles. Install with a #10 (M5) screw. Suitable for miniature, intermediate, standard and light heavy cross-section cable ties. Made of Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. They are 0.61” (15.5mm) wide, are natural in color and come in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material Nylon
Color Natural Width 0.61 in
Height 0.37 in Mounting Screw
Standards CE Compliant, UL Recognized:E136577, RoHS Compliant Application Indoor
UPC 074983582815

Packages

1000 - UNIT - (1000)