Description
Panduit TM3S10-M0 Screw Applied Cable Tie Mounts offer a through hole in the mount in which a screw or rivet can be secured, this offers maximum stability for cable bundles. Install with a #10 (M5) screw. For outdoor use and are suitable for miniature, intermediate and standard cross-section cable ties. Made of Weather Resistant Nylon 6.6. They are 0.61" (15.5 mm) wide, are black in color and come in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Material | Nylon 6/6 |
| Color | Black,Orange,White | Width | 50.3 mm |
| Height | 0.37 in | Mounting | #10 Screw |
| UPC | 074983582822 |
Packages
| 1000 - UNIT - (1000) |