Description
Panduit TM3S8-M Screw Applied Cable Tie Mounts offer a through hole in the mount in which a screw or rivet can be secured, this offers maximum stability for cable bundles. Install with a #8 (M4) screw. For indoor use and are suitable for miniature, intermediate and standard cross-section cable ties. Made of Nylon 6.6 and they are 0.63" (16 mm) wide. They are natural in color and come in packages of 1000.
Specifications
| Brand Name | Panduit | Type | Cabinet Top Cable Routing System |
| Material | Nylon | Color | Natural |
| Width | 0.61 in | Height | 0.37 in |
| Mounting | Screws/ Double-Sided Tape | Standards | CE Compliant, UL Recognized:E136577, RoHS Compliant |
| Application | Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface | UPC | 074983582617 |
Packages
| 1000 - UNIT - (1000) |