Abbotsford
PANTM3S8M0

PANDUIT TM3S8-M0 TM3S8-M0 Cable Tie Mount, Black, UV PA 6.6, 0.86x0.61", #8 Screw, PK1000

Price $0.5593 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TM3S8-M0

Description

Panduit TM3S8-M0 Screw Applied Cable Tie Mounts offer a through hole in the mount in which a screw or rivet can be secured, this offers maximum stability for cable bundles. Install with a #8 (M4) screw. For outdoor use and are suitable for miniature, intermediate and standard cross-section cable ties. Made of Weather Resistant Nylon 6.6. They are 0.61" (15.5 mm) wide, are black in color and come in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material Nylon
Color Black Width 0.61 in
Height 0.37 in Mounting #8 (M4) Screw
UPC 074983582631

Packages

1000 - UNIT - (1000)