Abbotsford
PANTM3S8M30

PANDUIT TM3S8-M30 TM3S8-M30 Cable Tie Mount

Price $0.6037 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TM3S8-M30

Description

The cable tie mount in black is applied with a #8 (M4) screw and is 0.61" (15.5 mm) wide. It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of 1000.

Specifications

Brand Name Panduit Type Cable Tie Mount
Tensile Strength 222 lb Material Nylon
Color Black Width 0.61 in
Height 0.37 in Mounting Screw
Standards cULus 62275 Type 2,21 (E136577), CE Compliant, RoHS Compliant Application Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface
UPC 074983582648

Packages

1000 - UNIT - (1000)