Description
Medium Torque Heavy Duty Tie Mount, 1/2" (13mm) Mounting Hole, Impact Modified Heat Stabilized Weather Resistant Nylon 6.6, Black
Specifications
| Brand Name | Panduit | Type | Heavy Duty Torque Mount |
| Tensile Strength | 1.112 lb | Material | Nylon |
| Color | Black | Width | 1.15 in |
| Height | 0.77 in | Mounting | Screw |
| Standards | RoHS Compliant | Application | Indoor/Outdoor |
| UPC | 613056756663 |
Packages
| 500 - UNIT - (500) |