Abbotsford
PANTMEHS10C0

PANDUIT TMEH-S10-C0 TMEH-S10-C0 Heavy Duty Cable Tie Mount, Black, UV PA 6.6, Screw, #10, PK100

Price $1.4111 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TMEH-S10-C0
Documents Documents

Description

Panduit TMEH-S10-C0 screw applied extra heavy cable tie mounts are designed for use with Panduit extra-heavy cross section cable ties for mounting cable, large wire bundles, or tubular shapes. Their unique cradle design provides maximum stability for cable bundling, routing and the support of large diameter and heavy cable bundles. Install with #10 (M5) screw. For outdoor use, made of Weather Resistant Nylon 6.6. They are 0.72” (18.3mm) wide, are black in color and come in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material Nylon
Color Black Width 0.72 in
Height 0.61 in Mounting #10 (M5) Screw
Standards CE Compliant, UL Recognized:E136577, RoHS Compliant Application Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface
UPC 074983580712

Packages

500 - UNIT - (500)