Abbotsford
PANTMEHS10C109

PANDUIT TMEH-S10-C109 TMEH-S10-C109 Heavy Duty Cable Tie Mount, Green, PP, Screw, #10, 100PK

Price $1.4326 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TMEH-S10-C109
Documents Documents

Description

The extra heavy cable tie mount in green is applied with a #10 (M5) screw. It is made of polypropylene for indoor environments. It comes in packages of 100.

Specifications

Brand Name Panduit Sub Brand NA
Type Cable Tie Mount Tensile Strength 400 lb
Material Polypropylene Color Green
Width 0.72 in Height 0.61 in
Mounting Screw Standards CE Compliant, UL Recognized:E136577, RoHS Compliant
Application Extra Heavy Cable Tie Mount Applied With a Screw for Outdoor Environment UPC 074983540648

Packages

500 - UNIT - (500)