Abbotsford
PANTMSTEHS8D350

PANDUIT TMSTEHS8-D350 .31" HD TWIST-ON STUD MOUNT

Price $2.1975 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TMSTEHS8-D350

Description

Twist-On Stud Mount, .3125" (8mm) Stud Dia., Impact Modified, Heat Stabilized, Weather Resistant Nylon, BL

Specifications

Brand Name Panduit Type Heavy Duty Stud Mount
Tensile Strength 1.112 lb Material Nylon
Color Black Width 1 in
Height 1.25 in Mounting Stud Mount
Standards RoHS Compliant Application Indoor/Outdoor
UPC 613056759466

Packages

500 - UNIT - (500)