Abbotsford
PANTMSTHS16D0

PANDUIT TMSTHS16-D0 TMSTHS16-D0 Stud Mount, Black, UV PA 6.6, 1.95x1.1", 5/8" Stud, PK500

Price $1.6086 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TMSTHS16-D0

Description

Panduit TMSTHS16-D0 Stud Tie Mounts are designed for use with cable ties to route and secure cable bundles, air, water and hydraulic lines. They are made of Impact Modified Heat Stabilized Weather Resistant Nylon 6.6 and are ideal for heavy duty applications. Mounts can easily be installed using bolts or studs with a 5/8” (16mm) diameter. Suitable with miniature through heavy cable ties, for outdoor use, are black in color and come in packages of 500.

Specifications

Brand Name Panduit Type Cable Tie Mount
Material Nylon Color Black
Width 1 in Height 1.1 in
Mounting Stud Mount Standards Environmental Compliance 2000/53/EC ELV, 2002/95/EC RoHS
Application To Route and Secure Heavy Wire, Cable, Hydraulics and Coolant Hoses in the Oem, Aerospace, Marine, Heavy Truck and Automotive Markets. UPC 074983614837

Packages

500 - UNIT - (500)