Description
Panduit TA1S10-M cable tie anchor mount is a low profile and versatile screw-installed mount that is ideal for applications where space is limited. This mount has four-way cable tie entry for easy orientation of wires and cables with the option to mount in-line or perpendicular to the wire bundle. Install with a #10 (M5) screw. Use with miniature, intermediate and standard Cable Ties. For indoor use, are made of Nylon 6.6, are natural in color, and comes in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Material | Nylon |
| Color | Natural | Width | 0.37 in |
| Height | 0.19 in | Mounting | #10 (M5) Screw |
| Standards | CE Compliant, UL Recognized E136577, RoHS Compliant | Application | Low Profile Tie Anchor Mounts, Versatile Mount for Applications where Space is Limited |
| UPC | 074983580415 |
Packages
| 1000 - UNIT - (1000) |