Abbotsford
PANTA1S8M0

PANDUIT TA1S8-M0 TA1S8-M0 Tie Anchor Mount, Black, UV PA 6.6, 0.75x0.38", #8 Screw, PK1000

Price $0.3062 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TA1S8-M0

Description

Panduit TA1S8-M0 cable tie anchor mount is a low profile and versatile screw-installed mount that is ideal for applications where space is limited. This mount has four-way cable tie entry for easy orientation of wires and cables with the option to mount in-line or perpendicular to the bundle. Install with a #8 (M4) screw. Use with miniature, intermediate and standard Cable Ties. For outdoor use, are made of Weather Resistant Nylon 6.6, are black in color, and comes in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material Nylon
Color Black Width 0.37 in
Height 0.19 in Mounting #8 (M4) Screw
UPC 074983589739

Packages

1000 - UNIT - (1000)