PANDUIT TA1S8-M30 TA1S8-M30 Tie Anchor Mount, Black, High Heat PA6.6, 0.75x0.38", #8 Screw,
Description
Panduit TA1S8-M30 cable tie anchor mount is a low profile and versatile screw-installed mount that is ideal for applications where space is limited. This mount has four-way cable tie entry for easy orientation of wire and cables with the option to mount in-line or perpendicular to the wire bundle. Install with a #8 (M4) screw. Use with miniature, intermediate and standard Cable Ties. For indoor use, are made of Heat Stabilized Nylon 6.6, are black in color, and comes in packages of 1000.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Material | Nylon | Color | Black |
| Width | 0.37 in | Height | 0.19 in |
| Mounting | Screw | Standards | CE Compliant, UL Recognized E136577, RoHS Compliant |
| Application | Low Profile Tie Anchor Mounts, Versatile Mount for Applications where Space is Limited | UPC | 074983589999 |
Packages
| 1000 - UNIT - (1000) |