Description
The cable tie mount in natural color is applied with a #10 (M5) screw. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cabinet Top Cable Routing System | Tensile Strength | 133 lb |
| Material | Nylon | Color | Natural |
| Width | 12.7 mm | Height | 0.125 in |
| Mounting | #10 Screw | Standards | CE Compliant, UL Recognized E136577, RoHS Compliant |
| Application | (1) To Install Perpendicular to the Wire Bundle(2) Low Profile Design Keeps Bundle Close to Mounting Surface Where Overhead Space is Limited | UPC | 074983580613 |
Packages
| 1000 - UNIT - (1000) |