Abbotsford
PANTCM1X63D350

PANDUIT TCM1X63-D350 Panduit TCM1X63 Push-in Mount, Black, Nylon

Price $0.8205 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TCM1X63-D350

Description

The Panduit TCM1X63-D350 is designed to mount to a customer-supplied frame or bracket with an open pocket sized 0.94" x 0.60" (23.8mm x 15.3mm). This mount is designed to pair with a cable tie for final securing around a wire bundle. It is especially designed for securing battery power cables 2 AWG (35mm²) to 2/0 (70mm²). Black in color, this is made of a heat stabilized, UV resistant nylon and comes in packages of 500 pieces.

Specifications

Brand Name Panduit Type Cable Tie Mount
Material Nylon Color Black
Width 0.75 in Height 0.48 in
Mounting Push Barb Standards RoHS Compliant
Application Indoor/Outdoor UPC 613056861244

Packages

500 - UNIT - (500)