Description
Panduit THM1SC-M Harness Mount with a fir tree push barb, holds wire bundles tightly and installs quickly into pre-drilled holes. The mount requires a panel hole diameter of .250" (6.5 mm) and panel thickness between .03" to .14" (.9 mm to 3.4 mm)for application. For use in indoor environments. Made of Nylon 6.6, are natural in color and come in packages of 1000.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Material | Nylon | Color | Natural |
| Width | 0.38 in | Height | 0.74 in |
| Mounting | Fir Tree Mount | Standards | UL Recognized E136577, RoHS Compliant |
| Application | Harness Cable Tie Mount is Applied With a Fir Tree Push Barb, for Indoor Environments | UPC | 074983414703 |
Packages
| 1000 - UNIT - (1000) |