PANDUIT THM1SC-M30 THM1SC-M30 Harness Mount, Black, High Heat PA 6.6, 0.98x0.38", PK1000
Description
Panduit THM1SC-M30 Harness Mount with a fir tree push barb, holds wire bundles tightly and installs quickly into pre-drilled holes. The mount requires a panel hole diameter of .250" (6.5 mm) and panel thickness between .03" to .14" (.9 mm to 3.4 mm)for application. For use in indoor and high-temperature environments. Made of Heat Stabilized Nylon 6.6, are black in color and come in packages of 1000.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Material | Nylon | Color | Black |
| Width | 0.38 in | Height | 0.74 in |
| Mounting | Fir Tree Hole Mount | Application | Indoor/High Temp |
| UPC | 074983414710 |
Packages
| 1000 - UNIT - (1000) |