Description
The fir tree harness mount is black and is 2.20" (55 mm) long. It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | NA |
| Type | Cable Tie Mount | Material | Nylon |
| Color | Black | Width | 0.35 in |
| Height | 0.39 in | Mounting | Fir Tree Mount |
| Standards | Ul94 V-2, Rohs Compliant: Meets 2000/53/Ec Elv Standards and All Industry Standards for Hazardous Material Content | Application | For Securing Wire Harness Assemblies, Cables and Corrugated Loom Tubing in The Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets. |
| UPC | 074983127313 |
Packages
| 1000 - UNIT - (1000) |