Abbotsford
PANTHMSC35FM30

PANDUIT THMSC35F-M30 THMSC35F-M30 Cable Tie Mount

Price $0.4717 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:THMSC35F-M30

Description

The fir tree harness mount is black and is 1.54" (39.1 mm) long. It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor and high-temperature environments. It comes in packages of 1000.

Specifications

Brand Name Panduit Sub Brand NA
Type Cable Tie Mount Tensile Strength 222 lb
Material Nylon Color Black
Width 0.37 in Height 0.68 in
Mounting Fir Tree Mount Standards UL Recognized :E136577, RoHS Compliant
Application Indoor UPC 074983684014

Packages

1000 - UNIT - (1000)