Description
Panduit TP4H-D Cable Tie Plates have a low profile design to keep bundles close to the mounting surface and their slotted mounting holes accommodate various fastener spacing. They require a 1/4” (M6) screw for application and are suitable for use with miniature through heavy cable ties. For use in indoor environments and are military spec grade. Made of Nylon 6.6. are natural in color and come in packages of 500.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Material | Nylon | Color | Natural |
| Width | 0.62 in | Height | 0.2 in |
| Mounting | 1/4" (M6) Screw | Standards | CE Compliant, UL Recognized:E136577, RoHS Compliant |
| Application | Indoor | UPC | 074983583416 |
Packages
| 500 - UNIT - (500) |