Abbotsford
PANUCCCULX130

PANDUIT UCCCUL-X130 UCCCUL-X130 Latch for Cable Up version Edge Clips, PK10

Price $0.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:UCCCUL-X130
Documents Documents

Description

Panduit UCCCUL-X130 Universal Cable Clip Latch, are designed to work with cable up style cable clips. Together they work great for managing PV cables on a solar panel and can accommodate up to 2 PV cables. Made of Weather Resistant Acetal, are black in color and come in packages of 10.

Specifications

Brand Name Panduit Type Wire Clip
Material Weather Resistant Acetal Color Black
Width 0.43 in Height 12 mm
Mounting Edge Clip Standards RoHS
UPC 613056755932

Packages

100 - UNIT - (100)