Abbotsford
PANUCCADC130

PANDUIT UCCAD-C130 UCCAD-C130 Edge Clip, Perpendicular, Cable Down, Black, UV Acetal, PK100

Price $0.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:UCCAD-C130
Documents Documents

Description

Panduit UCCAD-C130 Universal Cable Clip, Angled Cable Down is an adjustable edge clip designed for various rack sizes. They have a teeth lock feature to prevent movement and can handle multiple gauges. Great for managing PV cables on a solar panel and can accommodate up to 2 PV cables. Maximum cable diameter of 6.5-7.5 mm, frame thickness of 1.0-3.0 mm and frame width of 20-35 mm. Includes UCCCDL-X130. Made of Weather Resistant Acetal, are black in color and come in packages of 10.

Specifications

Brand Name Panduit Type Wire Clip
Color Black Width 0.77 in
Height 1.25 in UPC 613056755901

Packages

1000 - UNIT - (1000)