Abbotsford
PANUCCPUC130

PANDUIT UCCPU-C130 UCCPU-C130 Edge Clip, Parallel, Cable Up, Black, UV Acetal, PK100

Price $0.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:UCCPU-C130
Documents Documents

Description

Panduit UCCPU-C130 Universal Cable Clips for Parallel Type Cable Up, are adjustable edge clips designed for various rack sizes. Their teeth lock feature prevents movement and can handle multiple gauges. Great for managing PV cable on solar panels. Maximum cable diameter of 0.25”-0.30” (6.5-7.5mm), frame thickness of 0.04”-0.12” (1.0-3.0mm) and frame width of 0.78”-1.38” (20-35mm). Includes UCCCUL-X130 latch. Made of Weather Resistant Acetal, are black in color and come in packages of 100.

Specifications

Brand Name Panduit Type Edge Clip
Color Black Width 0.77 in
Height 1.2 in UPC 613056755888

Packages

1000 - UNIT - (1000)