Description
Catamount® mounting base for cable tie. Constructed from nylon 6.6 with acrylic adhesive. Allow 24 to 72 hours setup for maximum performance.
Specifications
| Brand Name | ABB | Sub Brand | Catamount® |
| Item Name | Mounting Base | Type | Mounting Base |
| Length | 3/4 in | Material | Nylon/Polyamide 6/6 |
| Color | Natural | Temperature Rating | -40 to 185 °F |
| Width | 19.04 mm | Height | 5.21 mm |
| Mounting | Acryl Adhesive | UPC | 728494096063 |
Packages
| 1 - UNIT - 1 |