Abbotsford
TABTC050X050AC

ABB TC050X050A-C Ty-Rap® Mounting Base 4 Way Natural Nylon/Polyamide 6/6

Price $1.1847 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TC050X050A-C

Description

Ty-RapĀ® four-way mini mounting base for cable tie. Constructed from nylon 6/6 with synthetic rubber adhesive.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Mounting Base Type 4 Way
Length 12.7 mm Material Nylon/Polyamide 6/6
Color Natural Temperature Rating -40 to 185 °F
Width 12.7 mm Mounting Self-Adhesive
UPC 786210492957

Packages

100 - UNIT - (100)