Abbotsford
HOFECW12B

HOFFMAN ECW12B Hoffman Cable Wrap 12 in L Cloth Black Cable and Power Management

Price $68.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ECW12B

Description

VELCRO® Cable wrap securely holds cable to cable manager and unfastens easily for cable maintenance. VELCRO® is 0.5 inch (12.7 mm) wide. M5 self-tapping screw is used on Net Series or PROLINE® frames.


The VELCRO® Cable Rack securely holds cable to a cable manager and unfastens easily for cable maintenance

VELCRO® is 0.5-inch (12.7-mm) wide. It's available in 8- and 12-inch (203- and 305-mm) lengths in both screw fastener and wrap styles

The M5 self-tapping screw is used on ProLine frames

VELCRO is a trademark of Velcro Industries B.V.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Cable Wrap Type Cable and Power Management
Length 12 in Width 1/2 in
Locking Type Hook and Loop Material Velcro
Color Black Packaging Quantity 10/Pack
Application For Securely Holds Cable to Cable Manager and Unfastens Easily for Cable Maintenance UPC 783510109875

Packages

1 - UNIT - 1