Abbotsford
PANCMEB12B2SD300

PANDUIT CMEB12-B2S-D300 Dome-Top® CMEB12-B2S-D300 EdgeClip/BTie(top), Black, High Heat/UV PA6.6

Price $0.8016 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CMEB12-B2S-D300

Description

The CMEB12-B2S-D300 Edge Clip with Cable Tie Mounts helps secure wire and cable bundles with versatile mounting to edges without adhesives or drilling. Pre-assembled with a barb cable tie for securing and routing cables perpendicular and offset to a 0.7mm to 3mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, and trucks. Color Black.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Edge Clip With Cable Tie Width 0.37 in
Tensile Strength 222 lb Material Nylon
Color Black Mounting Edge Clip
Standards RoHS Compliant Application For securing wire and cable bundles with versatile mounting to edges. Ideal for automobiles, trains, heavy equipment, and trucks.
UPC 613056793040

Packages

500 - UNIT - (500)