Description
Panduit AST25-5-C100 Aerial Support Ties with integral 1/2” (12.7mm) spacer for support strands are designed to keep equipment and cable clear of pole hardware. These ties and spacers together reduce inventory costs and allows for faster installation. They are releasable and re-usable, and do not require install tools. Supports bundles up to 2.5” (63.5mm) in diameter and is for use in outdoor environments. Made of weather-resistant polypropylene, is black in color and comes in packages of 100.
Specifications
| Brand Name | Panduit | Type | Aerial Support Tie |
| Length | 214 mm | Width | 1.16 in |
| Bundle Diameter | 51.0 mm | Tensile Strength | 334 lb |
| Material | Weather Resistant Polypropylene | Color | Black |
| Standards | UL Listed #E56854, UL Recognized #E56854 | Application | General |
| UPC | 074983601042 |
Packages
| 500 - UNIT - (500) |