PANDUIT AST25-5-C100 AST25-5-C100 Aerial Support, Black, UV PP, 10x0.44", PK100
Description
Panduit AST25-5-C100 Aerial Support Ties with integral 1/2” (12.7mm) spacer for support strands are designed to keep equipment and cable clear of pole hardware. These ties and spacers together reduce inventory costs and allows for faster installation. They are releasable and re-usable, and do not require install tools. Supports bundles up to 2.5” (63.5mm) in diameter and is for use in outdoor environments. Made of weather-resistant polypropylene, is black in color and comes in packages of 100.
Specifications
| Brand Name | Panduit | Type | Aerial Apron |
| Length | 254 mm | Tensile Strength | 334 N |
| Material | Stainless Steel Body with Silicone Sleeve, Polypropylene Lid | Color | Black,Orange,White |
| Width | 29.5 mm | Standards | CE Compliant |
| Application | For Recessed and Surface - General Purpose Lensed | UPC | 074983601059 |
Packages
| 500 - UNIT - (500) |