Description
Dome-TopĀ® Barb Ty marker tie, wrap, miniature cross section, 15.1 (384mm) length, .50 x 2.13 (12.7 x 54.1mm) marker write-on area, nylon 6.6, natural, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Width | 4.7 mm |
| Thickness | 1.3 mm | Bundle Diameter | 51 mm |
| Tensile Strength | 222 lb | Material | Nylon |
| Color | Natural | Standards | UL 62275 Compliant (Type 1, 11),CE Compliant,RoHS Compliant |
| Application | General | UPC | 074983738939 |
Packages
| 1000 - UNIT - (1000) |