Description
Dome-TopĀ® Barb Ty marker tie, wrap, miniature cross section, 7.9 (201mm) length, .29 x 1.09 (7.4 x 27.7mm) marker write-on area, nylon 6.6, natural, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Width | 2.4 mm |
| Thickness | 1.2 mm | Bundle Diameter | 51 mm |
| Tensile Strength | 80 lb | Material | Nylon |
| Color | Natural | Standards | UL 62275 Compliant (Type 1, 11),CE Compliant,RoHS Compliant |
| Application | General | UPC | 074983738595 |
Packages
| 1000 - UNIT - (1000) |