PANDUIT BC4LH-S25-L Dome-Top® BC4LH-S25-L Cable Tie
Description
Dome-TopĀ® barb ty clamp tie, light-heavy cross section, 1/4 (M6) screw, 15.5 (394mm) length, nylon 6.6, natural, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Length | 15.5 In. |
| Width | NA In. | Thickness | In. |
| Bundle Diameter | 4 In. | Tensile Strength | 534 lb |
| Material | Nylon | Color | Natural |
| Standards | UL 62275 Compliant (Type 2, 21), UL Listed (File #E56854) | Application | General |
| UPC | 074983523269 |
Packages
| 500 - UNIT - (500) |